Welcome to Würth Belux Only for professionals

Door closer GTS 620 with slide rail

Door closer GTS 620 with slide bar
DRCLSR-RUN-GTS620-A2-DESIGN

Art.-no. 0688001629
EAN 4046777489941

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal door closer installable in all four assembly variants up to a door width of 950 mm.

Hydraulic top door closer with controlled closing process



Additional protection


Cover can only be removed with tool.



Aluminium body


Slim design



Precise controlling of the closing speed and end stop via a hexagon socket screw from the side


Can be adapted to suit the installation conditions

Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes

Suitable for min./max. door width

750-950 mm

Suitable for min./max. door thickness

35-92 mm

Slide rail height-adjustable (+/-)

3 mm

DIN direction

DIN R/L

Mounting option

Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting, With assembly base plate

Colour

Stainless steel, matt

Gloss level

Matt

Min./max. door closer size

1-3

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Opening angle opposite hinge side

140 Degree

Closing speed

Infinitely adjustable by valve 140° - 0 ° opposite hinge side normal or head assembly, Infinitely adjustable by valve 180 ° - 0 ° hinge side normal or head assembly

Closing delay

0 - not applicable

Back-check action

No

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2002

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Classification key in line with DIN EN 1154: 1996:2002 D
3/4 8 1 - 3 1 1 3
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass door shoe

GLSDRSH-(F.DRCLSR-GTS620/630)-A2

No glass work necessary
x 1 pcs
Opening limiter For door closer with slide rail

OPNINGLOKLIMITR-F.DRCLSR-W.SLIDBAR

x 1 pcs
Lintel casing bracket For door closer with scissor arm mechanism or slide rail

AY-ADAPTER-DRCLSR-STS370-GTS630

x 1 pcs
Lintel casing bracket For slide rail

AY-ADAPTER-DRCLSR-GTS620-630-690G-RUN

x 1 pcs
Adapter profile For door closer with slide rail

ADAPTPRFL-F.DRCLSR-W.RUN

x 1 pcs
Slide shoe For door closer with slide rail

SH-F.DRCLSR-RUN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information