Welcome to Würth Belux Only for professionals

Disposal set for R1234yf

Disposal set for refrigerant
DISPOS-SET-(F.REFRIG-R1234YF)

Art.-no. W067200026

EAN 4056807195988

Individual price display after login
Disposal set for R1234yf

Art.-no. W067200026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For disposing of contaminated refrigerant R1234yf

The hand pump is used to pump the refrigerant from the vehicle air conditioning system into the collecting bottle.



Scope of delivery:


  • 1x hand pump

  • 2x hose

  • 1x collecting bottle
Notice

The adapter W067100004 is required to remove contaminated refrigerant from the service hoses of the COOLIUS Y50A air-conditioning service unit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor draining and disposing of contaminated refrigerant R1234yf

Length

450 mm

Width

320 mm

Height

550 mm

Product weight (per item)

10250.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information