Welcome to Würth Belux Only for professionals

Disposable lifting strap in accordance with DIN 60005

Disposable lifting strap single-layer
LFTSTRP-DISPOS-750KG-2,5M-B48MM

Art.-no. 071350 396

EAN 4099618416330

Individual price display after login
Disposable lifting strap in accordance with DIN 60005

Art.-no. 071350 396

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Disposable lifting strap made of durable, non-dyed polyester, 48 mm wide, ideal for timber framing elements, cross-laminated timber or beams made from glued laminated timber
  • Excellent load capacity and stability due to its width of 48 mm

  • For versatile use due to the durable polyester material

  • Single-layer design for ease of use and flexibility

  • Non-dyed white colour that blends well into different environments and does not stain.

  • Gentle on surfaces

  • Low dead load
Notice

Disposable lifting straps must be discarded appropriately after the lifting operating is complete.


Observe professional association regulations during use.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The single-layer, disposable lifting strap is ideal for hoisting and transporting loads in various industrial applications, such as timber construction and logistics.


Also suitable for securing freshly planted trees.

Width of band

48 mm

Effective length

2500 mm

Colour

White

Load-bearing capacity (single direct)

750 kg

Load-bearing capacity (single u-shape)

1500 kg

Load-bearing capacity (single noosed)

600 kg

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information