Welcome to Würth Belux Only for professionals

Disposable instant cooling compress DETECTAPLAST

CLCOMPRS-INSTANT-COLD

Art.-no. 9501047556

EAN 4068362841521

Individual price display after login
Disposable instant cooling compress DETECTAPLAST

Art.-no. 9501047556

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyethylene film

Max. temperature conditions

35 °C

Max. usage duration

30 min

Length

180 mm

Width

140 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information