Welcome to Würth Belux Only for professionals

Disinfectant gel

Hand sanitiser gel for washroom dispensers
HNDSANTSGEL-1000ML

Art.-no. 0890600300
EAN 4062856440009

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hand disinfectant gel in a 1000-ml bottle. For washroom dispensers 0891900502 and 0891900503

Comprehensively effective against bacteria, fungi and enveloped viruses


Limited virus-inactivating capability after 15 sec.



Hygienic hand disinfection in 30 sec.


Full virus-inactivating capability after 60 sec.



  • High-proof ethanol base

  • Skin-friendly (dermatologically tested)

  • HACCP-compliant — suitable for use in the food industry

  • VAH-listed

  • Bactericide (incl. MRSA)

  • Tuberculocide

  • Yeasticide (C. albicans)

  • Virucidal to a limited degree (corona-/polio-/adeno-/noroviruses)
Notice

Take care when using biocidal products. Always read the label and product information before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For hygienic hand disinfection according to EN 1500

  • Also suitable for the handling of foodstuffs
Instructions

Apply around 3 ml of gel to dry and clean hands twice and rub in thoroughly. Hands must continuously be kept moist while the gel is rubbed in for 30 seconds. After washing hands with soap, rinse hands thoroughly with water.

Chemical basis

Ethanol

Smell/fragrance

Product-typical

Colour

Colourless

Contents

1000 ml

Shelf life from production/conditions

30 Month / at room temperature, in the original container

Viscosity/consistency

Gel

pH value / conditions

8 / undiluted

Density/conditions

0.838 g/cm³ / at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Skin Line manual dispenser system

LIQUDSP-CREM/SOAP-MANUALLY

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
Wall rail For cream and soap dispenser system

WLRL-(F.DSPSYS-SKIN)-45CM

SKIN
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information