Welcome to Würth Belux Only for professionals

Disassembly key for cylinder core

Removal key for cylinder core, GSB 25/50
REMKEY-F.SLIDDR-(NI)

Art.-no. 0683525165

EAN 4052703609789

Individual price display after login
Disassembly key for cylinder core

Art.-no. 0683525165

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For GSB 25/53 sliding door fitting
  • Material: Die-cast zinc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Art. designation Surface length Art. no. PU
a Frame and lateral end profile Stainless steel colours 2,500 mm 0684 575 432 1
Silver-coloured 2,500 mm 0684 575 422 1
b Twin rails at bottom Stainless steel colours 2,500 mm 0684 574 122 1
Silver-coloured 2,500 mm 0684 574 112 1
Double lower guide rail for frame profile Stainless steel colours 2,500 mm 0684 573 162 1
Silver-coloured 2,500 mm 0684 573 152 1
c Twin guide rails, top Stainless steel colours 2,500 mm 0684 573 122 1
Silver-coloured 2,500 mm 0684 573 112 1
d Anti-dust and stop profile Transparent 2,500 mm 0684 575 418 1
e Stopper Transparent --- 0684 575 200 1
f Runner rail Stainless steel colours 2,500 mm 0684 570 122 1
Silver-coloured 2,500 mm 0684 570 112 1
g Slide carriage Zinc plated --- 0684 571 1
h End cap Stainless steel colours --- 0684 572 3 1
Silver-coloured --- 0684 572 1 1
i Rotary push cylinder lock Stainless steel colours --- 0684 525 152 1
Chrome plated --- 0684 525 150 1
Interchangeable cylinder lock for sliding glass doors White aluminium RAL 9006 --- 0683 525 153 1
Replaceable cylinder Nickel plated --- 0683 525 160 1
Removal key for cylinder core Nickel plated --- 0683 525 165 1
j Strike plate for lock Stainless steel colours --- 0684 525 155 1
Chrome plated --- 0684 525 157 1
k Runner handle Stainless steel colours --- 0684 575 302 1
Chrome plated --- 0684 575 300 1
l Glass clamp profile for glass thickness 5 mm Transparent 2,500 mm 0684 575 110 1
Glass clamp profile for glass thickness 6 mm Transparent 2,500 mm 0684 575 111 1
Dust protection profile for glass thickness 6 mm Silver-coloured 2,500 mm 0684 575 452 1
Dust protection profile for glass thickness 8 mm Silver-coloured 2,500 mm 0684 575 462 1
Assembly tool for slide carriage --- --- 0684 575 900 1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information