Die-cast zinc base with anti-slip plate
Base, die-cast zinc with non-slip plate
BSE-ADJFT-ZD-ANTISLPPLT-D80
Register now and access more than 125,000 products
Datasheets(X)
Material | Die-cast zinc |
Colour | Black |
RoHS-compliant | Yes |
Nominal size | 80 mm |
Diameter (d1) | 79 mm |
Height (h1) | 20 mm |
Min. height (h2) | 29.5 mm |
Disc thickness (s1) | 18 mm |
Load capacity | 3000 kg |
Product weight (per item) | 229.600 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!