Diamond cutting disc Granite
Diamond cutting disc granite offset
CUTDISC-DIA-GRANITE-BO22,23-D230MM
Art.-no. 0668720231
EAN 4050641574176
Register now and access more than 125,000 products
Laser-welded segments
- Enables intensive dry cutting
Offset flange
- Enables flush cuts without obstruction from the axle and clamping nut
Serrated segments
- Increases cutting speed
Datasheets(X)
The offset flange allows flush cuts, used particularly when cutting granite
Recommended for cutting granite, concrete, reinforced concrete, interlocking paving slabs, cleaned gravel slabs, granulated slag brick and bricks
Possibility of occasional marble cutting (maximum thickness: 2 cm)
Diameter (Ø) | 230 mm |
Bore hole | 22.23 mm |
Segment height | 12 mm |
Segment thickness | 2.6 mm |
Number of segments | 16 PCS |
Segment connection | Laser |