Welcome to Würth Belux Only for professionals

Diamond cup wheel red, abrasive material

CPWHL-DIA-ABRASIV-BR22,2-D125MM

Art.-no. 0666510125

EAN 4045727114278

Individual price display after login
Diamond cup wheel red, abrasive material

Art.-no. 0666510125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Segment height

5 mm

Bore hole

22.23 mm

Max. rotation speed

12200 rpm

Max. circumferential speed

80 m/s

Material to be processed

Plaster, Lime plaster, Screed, abrasive, Limestone, abrasive

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information