Diamond cup wheel Turbo
Yellow diamond cup wheel, Turbo
CPWHL-DIA-TURBO-BR22,2-D125MM
Art.-no. 0666520125
EAN 4045727114285
Register now and access more than 125,000 products
Specially developed for precision machining and for working on changing materials
Closed segment
Very clean surface
Datasheets(X)
Most common applications
- Grinding of concrete, granite, marble and terrazzo
- Removal of graffiti, tile adhesive and chemical anchor residues
- Smoothing of edges and removal of unevenness
- Levelling concrete floors
- Concrete element finishing, concrete stairs
Contact pressure
When sanding in a horizontal position, special care must be taken to exert pressure with the weight of the machine alone, without additional pressure by the user. This is necessary to ensure self-sharpening of the disc segments.
Machine speed
If there is a perceptible drop in speed, the pressure should be reduced to allow the pot wheel to cool down and return to the optimum speed.
Diameter (Ø) | 125 mm |
Segment height | 5 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12200 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Concrete, Granite, Marble |