Welcome to Würth Belux Only for professionals

Diagnostics trolley WOW! Ecoline

DIAGNTRLY-VEH-WOW

Art.-no. W070705001

EAN 4055375421345

Individual price display after login
Diagnostics trolley WOW! Ecoline

Art.-no. W070705001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect equipment for the clever diagnostics workstation and professional presentation of the diagnostics in front of your customers - with flexible and modular expansion!

Regardless of whether you are using a printer, keyboard, adapter cable or voltage maintenance device, there is a place for every component on the diagnostics trolley.



  • Mobile, with large, workshop-compatible castors (2 with locking brake)

  • Including top worktop and bottom shelf

  • Including intermediate shelf for individual assembly

  • Including back panel

  • Colour: grey

  • Dimensions: 670 x 670 x 1080 mm (L x W x H)


Your individual equipment is delivered pre-assembled.
NoticeThe product image contains additional equipment that is not included in the scope of delivery.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWorkshop equipment for diagnostics workstation

Product weight (per item)

47.200 kg

Length

670 mm

Width

670 mm

Height

1080 mm

Length x width x height

670 x 670 x 1080 mm

Colour

Grey, similar to RAL 7042

Number of drawers

1 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable hook for diagnostics trolley

CBLHOK-F.DIAGNTRLY

x 1 pcs
Protective cover for diagnostics trolley

PROTCOV-F.DIAGTRLY-77X65X115CM

Protects the diagnostics trolley from dust and dirt
x 1 pcs
Cable kit for diagnostics trolley

AY-WIRERING-DIAGN-VEH-KIT

Practical accessories for Ecoline diagnostics trolley.
x 1 pcs
T-hook set for diagnostics trolley

HOK-T-F.DIAGNTRLY

x 1 pcs
Multi holder for diagnostics trolley

MULTIHOLD-F.DIAGTRLY

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information