Welcome to Würth Belux Only for professionals

W.EASY diagnostics trolley (RAL 7042 traffic grey A)

Diagnostics trolley W.EASY
AY-DIAGNTRLY-W.EASY DIAGNOSTICTROLLEY ST

Art.-no. WW05300001

EAN 4054458235374

Individual price display after login
W.EASY diagnostics trolley (RAL 7042 traffic grey A)

Art.-no. WW05300001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With the ultra-stable W.EASY diagnostic trolley, you have a clearly arranged and
ergonomic diagnostics workstation in the workshop. All contents of our diagnostics case can be safely stored in the diagnostic trolley and can be accessed
quickly.

Equipment features


  • 4 swivel castors (dia. 125 mm), black, 2 with brake

  • Drawers with full extension (not lockable)

  • Removable back panel

  • Coated wooden worktop

  • One adjustable shelf with cable opening

  • Floor assembly with edge protection at the corners

  • Sheet steel structure, powder-coated

  • 4 drawers

  • Dimensions L x W x H 620 x 595 x 985 mm

  • Colour RAL 7042 traffic grey A/RAL 7015 slate grey
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The W.EASY diagnostics trolley offers a clearly arranged and ergonomic diagnostics workstation in the workshop. It enables the safe storage and fast availability of all contents of the diagnostics case.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
USB cable for W.EASY Box 2.0

DIAGNCBL-CARGO-USB CABLE

For connecting the interface (W.EASY Box 2.0) to the workshop laptop
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information