Diagnostics system iQ 150
DIAGNSYS-VEH-IQ150-PLUS-DE
Art.-no. W072000164
EAN 4052703407927
Register now and access more than 125,000 products
Comprehensive system
- Mobile notebook/tablet 150 for flexible work carried out on the vehicle
- Snooper+ wireless diagnostics interface with Bluetooth technology (alternatively via USB)
- Robust carrying case for tidy mobile diagnostics
- Ready-to-use WOW! "Start & Go" diagnostics software
Developed for workshop use
- Robust, splash-proof and dust-proof housing
- Rapid system restore in just 15 minutes owing to WOW! recovery system with automatic data backup
- Shock-resistant 128 GB SSD hard drive without moving parts
- Optional usage either as a notebook with a keyboard or as a tablet PC with a touchscreen thanks to the touch-sensitive and 360° rotatable (convertible) screen with intelligent function switching
- Documentation of service jobs and interactive help via the WOW! hotline thanks to the 180° swivelling HD webcam
Optimally equipped
- Simple sharing of data using the micro-SD card reader (e.g. from a camera)
- Connect a second monitor via HDMI interface
- Up to 6 hours of wireless operation thanks to the strengthened high-performance battery
- Work without constraints thanks to built-in Bluetooth technology, LAN and WLAN
- Integrated speakers
- Pre-installed PDF printer
Scope of delivery
- Notebook/tablet PC 150 with 360° rotating HD touch screen
- Snooper+ diagnostics interface with Bluetooth technology
- Quick guide iQ150
- Snooper+ manual
- Robust carrying case
- Pre-installed WOW! diagnostics software
- On-site starter instructions
For functional diagnostics, WOW! diagnostics software WSD 300 is required.
Datasheets(X)
Passenger car/van
Rechargeable battery/battery capacity | 7800 mAh |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery permanently installed | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!