Welcome to Würth Belux Only for professionals

Diagnostics case For L40 laptop and LOOQER

Case for L40 GEN45
CASE-F.DIAGN-VEH-L40-GEN45

Art.-no. W070200402

EAN 4061975213389

Individual price display after login
Diagnostics case For L40 laptop and LOOQER

Art.-no. W070200402

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Unequipped plastic case with removable foam inserts for storing your L40 and LOOQER diagnostics tools.

Neat and protected


The sturdy polypropylene plastic case is specially designed for the L40 laptop and the LOOQER diagnostic interface.



  • Integrated carry handle

  • Two plastic clasps

  • Foam insert with recesses for L40 laptop, LOOQER interface, power supply etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

48.5 cm

Length

42 cm

Height

16.0 cm

Product weight (per item)

2476.000 g

Material

Polypropylene / polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information