Diagnostics cable kit Case III
DIAGNCBL-VEH-SET-SNOOPER-CASE-COMPL
Art.-no. W071705720
EAN 4052703328918
Register now and access more than 125,000 products
The cable case is suitable for the secure storage of Snooper+
Scope of delivery:
- Adapter cable for Audi, VW and Seat
- Adapter cable for Opel
- 2-pin adapter cable for Citroen and Peugeot
- 30-pin adapter cable for Citroen and Peugeot
- 12-pin adapter cable for Renault
- 10-pin adapter cable for Saab
- Adapter cable for Alfa Romeo, Lancia, Fiat and Peugeot
- 20-pin adapter cable for BMW
- 14-pin adapter cable for Mercedes Benz and VW
- 38-pin adapter cable for Mercedes Benz
- Iveco 38-pin
- Indicator cable
- Power adapter cable
- Additional shelf for storage of Snooper+
The Snooper+ is not included in the scope of delivery.
Datasheets(X)
Included in delivery | Additional shelf for storing Snooper+ |
Number of pieces in assortment/set | 13 PCS |
WOW - EU-CABLE-KIT
DIAGCBL-VEH-SERIAL-RENAULT-12PIN-SNOOPER
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings