Device connection box for concrete
Appliance connection box, deep, concrete
APPCONBOX-CONC-EN25-H90MM/D60MM
Art.-no. 0975040110
EAN 4053479380070
Register now and access more than 125,000 products
Datasheets(X)
For mounting on the formwork using nails. Can be used as a ceiling box (mounting for ceiling hooks) and a device connection box.
Suitable for DIN EN pipes with a diameter of up to 25 mm.
Width x height | 70 x 90 mm |
Diameter | 60 mm |
Suitable for pipe (EN) | EN 25, EN 20 |
Flame-retardant | 650°C |
Colour | Grey, Red |
Material | PP - Polypropylene |
Halogen-free | Yes |