Designer furniture handle
Furniture handle design D-handle laminated rounded
HNDL-LAM-ROUND-40X160MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | High pressure laminate/ aluminium |
Surface | Stainless steel FINISH |
Length (L) | 180 mm |
Width (B) | 10 mm |
Height (H) | 38 mm |
Thickness (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 12 mm |