Welcome to Würth Belux Only for professionals

DKOL 24° metric seat press fitting, O-ring - 90° elbow

FITT-HYDR-DKOL90-2PCS-DN8-M16X1,5-L10

Art.-no. 0866045510

EAN 4050641046857

Individual price display after login
DKOL 24° metric seat press fitting, O-ring - 90° elbow

Art.-no. 0866045510

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DKOL 90° female seat
  • Light series

  • Metric thread

  • 24° cone

  • Female fitting with O-ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

O-ring diameter x thickness

9 x 1.5 mm

Width across flats

19 mm

Thread type

Metric thread

Material

Steel

Type description

DKOL 90°

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information