DIGA CS-1 pin driver
Pin driver DIGA CS-1
PINDRIV-(DIGA CS-1)-GAS-CASE
Art.-no. 086490
EAN 4038898988373
Register now and access more than 125,000 products
- Almost no recoil
- Quickly attach U-profiles in construction finishing work
- Easy to use
- Holds 42 pins in a strip
Datasheets(X)
Attaching in steel, concrete and masonry.
Nominal voltage | 6 V/AC |
Rechargeable battery/battery capacity | 1.5 Ah |
Number of nail insertions per battery charge | 3000 PCS |
Magazine capacity | 42 PCS |
Length | 44 cm |
Width | 10.6 cm |
Height | 38.9 cm |
Weight of machine with rechargeable battery | 3.59 kg |
AY-ACCUMULATOR-PINDR-DIGA-6V
EARPLG-SOFT-200PAIR
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!