Welcome to Würth Belux Only for professionals

Cylindrical pins with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper)

ISO 8735 h6 steel plain type A
PIN-CYL-HDND-ISO8735-A-H6-12X40

Art.-no. 509561240

EAN 4046777518467

Individual price display after login
Cylindrical pins with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper)

Art.-no. 509561240

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Nominal diameter with tolerance h6

Notice

ISO 8735 replaces the withdrawn DIN 7979.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

40 mm

Connection thread (d2)

M6

Thread length (metric thread) (t1)

12 mm

Hole depth (t2)

20 mm

Standards

ISO 8735

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

650 HV

Tolerance class

h6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information