Welcome to Würth Belux Only for professionals

Cutting disc Rhodius XT10

CUTDIS-RHODIUS-206258-TH1,5-B22,23-D150

Art.-no. 1971014827

EAN 4011890056103

Individual price display after login
Cutting disc Rhodius XT10

Art.-no. 1971014827

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful thin cutting disc for highly demanding applications.
  • Low burr formation

  • High cutting speed

  • Low spark formation

During use, the XT10 impresses with a very long service life even for full cuts and with a particularly aggressive, easy and quick cut. Precise working in thin-walled material poses no problem. The disc is characterised by low spark formation, low dust formation and outstandingly smooth running. It makes work easier and it particularly economical.



Machine compatibility:


The XT10 cutting disc is suitable for free-hand use with angle grinders.


Material compatibility:


The XT10 is specially designed for use on structural steel (VA steel, Inox), e.g. 1.4301 (X5CrNi18-10 or 304), steel (black steel, also known as structural steel, St37, S235JR, 1.0037 or carbon steel) and cast steel.

NoticeThe RHODIUS cutting discs for stainless steel are iron- and sulphur-free. To prevent rust, never use the same disc when switching from normal steel back to stainless steel.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This tool is particularly suitable for cutting structural steel, tool steel, spring steels, thin-walled sheet metal, rust- and acid-resistant steel, high-alloy steel, high-strength sheet metal, cable ducts, beams, profiles, panels and cross beams.


It is the perfect tool for the numerous applications and demands faced in plant engineering, in container construction, in boiler and tank construction, in steelwork construction, in pipeline construction and installation work.

Diameter x thickness

150 x 1.5 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

10200 rpm

Max. circumferential speed

80 m/s

Material to be processed

Stainless steel, Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information