Cut-resistant oversleeve Nitras 6791
CUTSLEV-NITRAS-6791-40CM
Art.-no. 1931064456
EAN 4062856415571
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Arm protection for extremely high cut protection
- TAEKI special yarn
- Maximum comfort
- Width at centre 14 cm, width at knitted cuff 9 cm
- With hook and loop fastening on the upper arm for optimal fixing
- Protection against contact heat (100 °C, 15 seconds)
Product information
Datasheets(X)
Size | One size |
Length | 40 cm |
Material of liner | Special cotton |
Colour | Neon yellow |
Standards | EN 388:2016 |
Category | II |