Welcome to Würth Belux Only for professionals

Cut-resistant oversleeve Mapa KryTech 532

Cut protection sleeve Mapa KryTech 532
CUTSLEV-MAPA-KRYTECH-532-45CM-PAIR

Art.-no. 1931007160

EAN 4056808746400

Individual price display after login
Cut-resistant oversleeve Mapa KryTech 532

Art.-no. 1931007160

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable cuff for protection against medium-level cutting hazards
  • Flexible knit with high cut resistance

  • Optimal fit while maintaining dexterity: lightweight, fine knitting in the hand area with thumb hole

  • Optimised protection, as the sleeve will not slip: Width adjustable at the upper arm due to hook-and-loop fastener as well as in the hand area, where it is held in place by the thumb hole

  • Long service life: Washable for up to 5 wash cycles (see cleaning and drying instructions)

  • Krytech 532 S: Slim design with adapted width specifically for women or slim arms
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanical industry / automotive industry


  • Assembly of fine metal sheets

  • Vehicle assembly

  • Handling metal parts

  • Mechanical maintenance

Mechanical industry

Material of liner

Polyethylene

Material of coating

Water-based polyurethane

Colour

Grey

Standards

EN 388

Cut resistance according to EN ISO 13997

B

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information