Welcome to Würth Belux Only for professionals

Cut-resistant oversleeve Ansell HyFlex® 11-251

Cut protection sleeve Ansell HyFlex 11-251
CUTSLEV-ANSELL-11-251-SMAL-406MM

Art.-no. 1931019866

EAN 4066442591236

Individual price display after login
Cut-resistant oversleeve Ansell HyFlex® 11-251

Art.-no. 1931019866

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Enhanced defence measures: HyFlex® 11-251 protective sleeve is produced with INTERCEPT™ Cut Resistance Technology in order to comply with standards ANSI/ISEA 105-2024 CUT A3 and EN ISO B.

  • Heightened comfort: A seamless HPPE yarn ensures a cool, breathable feel, while the thumb hole and bicep band keep the sleeve secure.

  • Lower contaminant risks: It is silicone-free, reducing the risk of transferring contaminants to the metal before painting.

  • Additional practical benefits: The top edge of the HyFlex® 11-251 is available in red, black or light blue, representing narrow, wide or extra-wide fit

  • Compliant with food handling regulations

  • Certified as free of harmful substances
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Press shop work

  • Handling metal sheets and panels

  • Handling sharp-edged parts

  • Handling structural and bodywork parts

  • Checking and selecting parts

  • Repairing and replacing glass

  • Gripping structural and bodywork parts

  • Surface inspection, marking and improving bodywork parts

  • Setting and screwing systems

  • Setting control panels, parts and components

Length

406 mm

Gauge

15

Material of liner

HPPE

Colour

Black

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information