Cut-resistant oversleeve Ansell HyFlex® 11-250
CUTSLEV-ANSELL-11-250-EXT-WIDE-406MM
Art.-no. 1931082571
EAN 4099618416910
Register now and access more than 125,000 products
- Enhanced defence measures: HyFlex® 11-250 is equipped with INTERCEPT™ Cut Resistance Technology and complies with standards ANSI/ISEA 105-2024 CUT A3 and EN ISO B for arm protection.
- Heightened comfort: The seamless HPPE yarn ensures a cool, breathable feel, while the bicep band keep the sleeve secure.
- Lower contaminant risks: Reduced risk of transferring contaminants to the metal before painting, as the sleeve is silicone-free.
- The top edge of the HyFlex® 11-250 is available in red, black or light blue, representing narrow, wide or extra-wide fit
- Compliant with food handling regulations
- Certified as free of harmful substances
Datasheets(X)
- Press shop work
- Handling metal sheets and panels
- Handling sharp-edged parts
- Handling structural and bodywork parts
- Checking and selecting parts
- Repairing and replacing glass
- Gripping structural and bodywork parts
- Surface inspection, marking and improving bodywork parts
- Setting and screwing systems
- Setting control panels, parts and components
Length | 406 mm |
Gauge | 15 |
Material of liner | HPPE |
Colour | Black |
Standards | EN ISO 21420:2020, EN 388 |
Cut resistance according to EN ISO 13997 | B |
Category | II |