Welcome to Würth Belux Only for professionals

Cut protection leggings

Cut protection leg guards, forestry
BLADE CUT PROTECT FOREST RED L/XL

Art.-no. M437502003

EAN 4250063699031

Individual price display after login
Cut protection leggings

Art.-no. M437502003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Leggings for cut protection with reflective strips
  • Diagonal patch side pockets with flap

  • Waist width, infinitely adjustable with belt and clasp

  • Zip at the back of the leg with riptape panel, full-length zip makes putting on and taking off comfortable and easy

  • With cut protection insert

  • Reflective strips, EN 381-5, Design C, Class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous red

Size

L/XL

Material

70% polyester, 30% cotton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information