Cross-piece EN10242 C1, hot-dip galvanised malleable iron
EN10242 C1 malleable cast iron hot dip galvanized
FITT-CRS-EN10242-C1-V-R1/2
Art.-no. 4988800273
EAN 4048539949250
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 28 mm |
Length 4 (z1) | 15 mm |
