Cross handle with stud
CRSHNDL-32-BLCK-PINSCR-ZN-M8X30
Art.-no. 5094605008
EAN 4053479888743
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Surface of the handle | Satined |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Thread type x nominal diameter (d1) | M8 |
Bush outer diameter (d3) | 15 mm |
Head diameter (dk) | 32 mm |
Thread length (lg) | 30 mm |
Height | 23 mm |
Bush length (h3) | 11 mm |
Handle thickness (c) | 11 mm |
Product weight (per item) | 22.000 g |
