Welcome to Würth Belux Only for professionals

Cross handle with insert nut

CRSHNDL-32-BLCK-INRT-A1-M8

Art.-no. 5094601008

EAN 4053479888576

Individual price display after login
Cross handle with insert nut

Art.-no. 5094601008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Polyamide, satin finish, stainless steel A1 insert nut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

PA - Polyamide

Surface of the handle

Satined

Material of screwing thread

Stainless steel A1

Surface of the screwing thread

Plain

Thread type x nominal diameter (d1)

M8

Bush outer diameter (d3)

15 mm

Head diameter (dk)

32 mm

Thread length (lg)

14 mm

Height

23 mm

Bush length (h3)

12 mm

Handle thickness (c)

11 mm

Product weight (per item)

15.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information