Welcome to Würth Belux Only for professionals

Cross-coupling angle bracket

Cross coupling angle bracket
CRSCUPL-ANGL-F.MNTRL-ALU-40X40/80X40

Art.-no. 0865700010

EAN 4045989853069

Individual price display after login
Cross-coupling angle bracket

Art.-no. 0865700010

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Three M8 sliding blocks and three DIN 912, M8x16 stainless steel A2 cylinder head screws are required for each cross-coupling angle bracket

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching the 40x40 cross-coupling or 80x40 cross-coupling mounting rail on the standard mounting rail

Length

58 mm

Width

40 mm

Height

38 mm

Length x width x height (L x B x H)

58 x 40 x 38 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, ≤ M24 A2-70 stainless steel, ≥ M24 A2-50 stainless steel

SCR-CYL-ISO4762-A2/70-HS6-M8X16

x 100 pcs
Sliding block aluminium, swivelling with A2 stainless steel ball

SLNUT-F.MNTRL-ALU-M8-RL40X40/80X40

For 40 x 40 and 80 x 40 mounting rails (standard and cross-coupling)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information