Welcome to Würth Belux Only for professionals

Covering plug, type 6 irregular foot shape

MP-FORD-DOORFILLINGCLIP

Art.-no. 050012551

EAN 4047376890718

Individual price display after login
Covering plug, type 6 irregular foot shape

Art.-no. 050012551

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Saves time and money, quick and easy press-in installation

  • Tight fit in the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sheet metal, cardboard, trims or other flat components.

Min./max. drill hole diameter

8.2-8.4 mm

Min./max. attachment thickness

2.5-2.5 mm

Head diameter (A)

18 mm

Head height (B)

2 mm

Length below head (C)

13 mm

Colour

Black

Material

PA 66 - Polyamide

Corresponds to original spare part number

1480335

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information