Cover cap, plastic
Cover cap, plastic
CAP-B-PA-BLCK-PRFLRL-ESD-30X30MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PA GF - Polyamide glass fiber reinforced |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width (N) | 8 mm |
Length (l1) | 30 mm |
Width (b1) | 30 mm |
Thickness (s1) | 4 mm |
Grid dimension | 30 mm |
Product weight (per item) | 2.000 g |