Cover cap W-SL
Cover cap W-SL
COVCAP-F.HDSYS-(W-SL)-U80
Register now and access more than 125,000 products
Datasheets(X)
Suitable for W-SL carriers U80 and U100
![]() | |
Length (L) | 30 mm |
Width (B) | 47 mm |
Height (H) | 82 mm |
Material thickness (t) | 1 mm |
Suitable for W-SL carrier | U80 |
Material | Polyvinyl chloride - PVC soft |
Colour | Black |
Product weight (per item) | 13.000 g |