Welcome to Würth Belux Only for professionals

Coupling head with integrated line filter and test connection

Coupling head with test connection and filter
CUPLHD-TESTCOUPL-FILTER-YELLOW-M16X1.5

Art.-no. 088532 26

EAN 4046777220155

Individual price display after login
Coupling head with integrated line filter and test connection

Art.-no. 088532 26

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For dual line pneumatic brake systems for connecting the supply and brake lines.


Application on trailer as counterpart to automatic coupling heads.

Design

For road semi-trailer

Type description

Brake

Colour

Yellow

Thread type x nominal diameter x pitch

M16 x 1.5

Comparison number

952 201 007 0

Surface

Zinc plated

Material

Aluminium, steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information