Countersunk head screw
ASME B18.3 stainless steel 18-8 plain UNF
SCR-FLT-SOC-(18-8)-10_32X1/2
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F879
Datasheets(X)
![]() | |
Nominal diameter | 0.19 in |
Length | 0.5 in |
Head diameter | 0.411 in |
Head height | 0.127 in |
Internal drive | HS1/8 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Number of thread starts per inch | 32 |