Countersunk head screw, 82 degrees, inch ASME B18.6.3, steel zinc plated, slotted
ASME B18.6.3 steel zinc-plated slotted
SCR-MS-FLT-82-ST-(ZN)-SLT-10_32X1
Art.-no. 7115011100
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 0.19 in |
Length | 1 in |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 32 |
Standards | ASME B18.6.3 |
