Welcome to Würth Belux Only for professionals

Countersunk head screw, 82 degrees, inch ASME B18.6.3, steel zinc plated, Phillips

SCR-MS-FLT-82-ST-(ZN)-PH-10_32X1/2

Art.-no. 7110011050

EAN 4060052537035

Individual price display after login
Countersunk head screw, 82 degrees, inch ASME B18.6.3, steel zinc plated, Phillips

Art.-no. 7110011050

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.19 in

Length

1/2 in

Thread length (lg)

1/2 in

Head diameter

0.333 in

Head height

0.116 in

Internal drive

H2

Material

Steel

Surface

Zinc plated

Number of thread starts per inch

32

Standards

ASME B18.6.3

Tightening torque 90% yield strength (1)

4.5 Nm

Min./max. resulting pre-load force (2)

1.9-3.8 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information