Corvus suede S3 safety boots
Safety boots S3L Corvus with suede
BOOT CORVUS S3L GREY 43
Art.-no. M422165043
EAN 4251402752332
Register now and access more than 125,000 products
- Breathable nubuck leather
- Mesh fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- Approx. 710 g per shoe in size 42
Datasheets(X)
Colour | Grey |
Size | 43 |
Material of shoes upper | Suede |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 10.5 (standard width safety shoes) |
Type description | Boots |
Material of protective toe cap | Plastic |