Corrugated pipe PA6-MOD
TUBE-PA6/MOD-BLACK-NW12-AD15,7MM
Art.-no. 0771993027
EAN 4061975505965
Register now and access more than 125,000 products
- Suitable for a wide variety of cable protection applications – an "all-rounder"
- Self-extinguishing
- Halogen and cadmium-free
- Excellent impact and compression strength
- Good flexibility for the most demanding technical requirements
- Broad range of uses
Datasheets(X)
- Mechanical engineering
- Apparatus construction
- Installations
- Railway work
Colour | Black |
Nominal width | 12 mm |
Outer diameter | 15.7 mm |
Internal diameter | 12 mm |
Design | Fine profile F |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Min./max. temperature conditions | -45 to 120 °C |
Material | PA 6 - Polyamide 6 modified |
Halogen-free | Yes |
Ultraviolet resistance | Medium to good |