Containment tray
COLLTRY-PLA-BLUE-122X122CM-440LTR
Art.-no. 0957802456
EAN 4065746587044
Register now and access more than 125,000 products
Tray and grating in high-density pure polyethylene.
Prevents any leaking fluid from contaminating soil or water
Use for storing all types of contaminating, flammable or corrosive liquids, such as oils, paints, and solvent- or water-based products
The containment volume is determined based on the stored volume:
- - 100 % of the capacity for a single container
- - 50 % of the total capacity of stored containers
Permissible load: 1500 kg (distributed load) for the 4-drum model
Datasheets(X)
The containment trays are perfectly suited for storing one to four 210-l drums
The containment floor panels are designed for storing 5- to 60-l containers, drums and batteries
Can be used to ensure safety of large areas and create a containment platform
Storage rules:
for containers with a unit capacity below 250 L, the containment volume must be at least equal to 50% of the total capacity of the containers for flammable liquids and 20% of the total capacity of the containers for other liquids.
The company manager is responsible for implementing the required provisions to prevent accidents or pollution.
Width | 1222 mm |
Height | 480 mm |
Contents | 440 l |
Material | Polyethylene low density |
Colour | Blue |
Product weight (per item) | 45.000 kg |