Welcome to Würth Belux Only for professionals

Containment floors

Containment floor panel
COLLTRY-PLA-300LTR-166X126CM

Art.-no. 0957802453

EAN 4045989643707

Individual price display after login
Containment floors

Art.-no. 0957802453

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the storage of chemical products in canisters and small containers

Tray and grating in high density pure polyethylene.


Prevents contamination of soil and water as a result of liquid leaks


Use for storing all types of contaminating, flammable or corrosive liquids, such as oils, paints, and solvent- or water-based products


The containment volume is determined based on the stored volume:


  • - 100% of the capacity for a single container

  • - 50% of the total capacity of stored containers

Admissible load: 1000 kg/m² (distributed load)

NoticeDirect delivery product. Product may not be returned or exchanged.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The containment trays are perfectly suited for storing one to four 210-l drums


The containment floor panels are designed for storing 5- to 60-l containers, drums and batteries


Can be used to ensure safety of large areas and create a containment platform

Instructions

Storage rules:


for containers with a unit capacity below 250 L, the containment volume must be at least equal to 50% of the total capacity of the containers for flammable liquids and 20% of the total capacity of the containers for other liquids.


The company manager is responsible for implementing the required provisions to prevent accidents or pollution

Width

1260 mm

Height

150 mm

Contents

300 l

Product weight (per item)

38.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information