Welcome to Würth Belux Only for professionals

Construction site wood mounting kit

AY-WOOD-FIX-KIT-WREROP-D6MM

Art.-no. 5176110006

EAN 4053479338095

Individual price display after login
Construction site wood mounting kit

Art.-no. 5176110006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting guard rails in wooden posts

Allows manual mounting on construction sites


The kit contains 10 screws, 10 nuts and 10 bits for mounting 5 stainless steel cables


Excellent breaking load of the end piece


Two half-conical jaws lock the cable in the end piece without damaging it


The flat surface on the end piece allows it to be tightened with a wrench

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Guard rails, interior development and decoration

Instructions

Recommended only for 7x7 stainless steel cables


Do not use with zinc-plated steel cable

Material

Stainless steel A4

RoHS-compliant

Yes

Length (l1)

8 cm

Suitable for rope diameter

6 mm

Product weight (per item)

3.000 kg

Construction site wood mounting kit including:
Screw with metric/wood screw thread
5 x
Screw with metric/wood screw thread

SCRTRML-M/WO-RIGHTTHREAD-SST-A4-M8X100

Description:
M8 x 100 mm
For mounting in wooden posts
Quantity: 5 x
Screw with metric/wood screw thread
5 x
Screw with metric/wood screw thread

SCRTRML-M/WO-LEFTTHREAD-SST-A4-M8X100

Description:
M8 x 100 mm
For mounting in wooden posts
Quantity: 5 x
10 x
Hexagon nut DIN 934, A4 stainless steel, plain

NUT-HEX-DIN934-A4-WS13-M8

Description:
M8
Quantity: 10 x
Threaded screw-on end piece
5 x
Threaded screw-on end piece

ROLLTRML-MINI-A4-IT-R-WREROP-D6MM

Description: Mechanical assembly
Quantity: 5 x
Threaded screw-on end piece
5 x
Threaded screw-on end piece

ROLLTRML-MINI-A4-IT-L-WREROP-D6MM

Description: Mechanical assembly
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information