Connection sleeve with bolt for system connector SV 30
Connection sleeve with bolt for SV 30
CONSLEV-(F.SYSCON-SV30)-BLT-PZ2-19-L18
Art.-no. 0683230008
EAN 4038898691914
Register now and access more than 125,000 products
For 5-mm through-hole in central sides
Ultra-strength, as central side does not need to absorb any pull-out force
Datasheets(X)
![]() | |
Internal drive | Z2 |
Material | Steel |
For material thickness | 19 mm |
Length (L) | 18 mm |
Surface of the bolt | Zinc plated |
Surface of the sleeve | Zinc plated |
