Welcome to Würth Belux Only for professionals

Connecting sleeve for Stapa-Gewinde-WESV steel pipe

Connecting sleeve for steel armoured pipe
SLEVCON-F.CND-(PLG-WESV)-EN63

Art.-no. 0975265563

EAN 4052712330469

Individual price display after login
Connecting sleeve for Stapa-Gewinde-WESV steel pipe

Art.-no. 0975265563

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor use (low-corrosion environments)

Suitable for pipe (EN)

EN 63

Classification code for electrical conduit

5557

Load force at 5 cm

4000 N

Impact resistance at 300 mm

6.8 kg

Min./max. temperature conditions

-45 to 400 °C

Material

Steel

Surface

Sendzimir galvanized

Flame-retardant

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information