Conical washer
DIN 6319 stainless steel A2, plain, type D
CONISKT-DIN6319-D-A2-D9,6
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 9.6 mm |
Outer diameter (d2) | 17 mm |
Material | Stainless steel |
Surface | Plain |
Form | D |