Conical spring washer, type 3L, Zintek 200 steel coating
Conical spring washer, type 3L, Zintek 200
WSH-FITT-3ELMNT-(ZINTEK200)-M20
Art.-no. 040133320
EAN 4053479656861
Register now and access more than 125,000 products
- Assembly of 3 conical spring washers connected by a metal insert
- Coating thickness: 6–10 microns
- Corrosion resistance: 720 h
- Hardness: 420–510 HV
Datasheets(X)
For any assembly subjected to strong vibrations
Specific machines
Electrical equipment
Railway industry
![]() | |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 40 mm |
Material | Steel / steel |
Surface | Zinc plated transparent |
Thickness (s1) | 9 mm |
| Height (mm) | Max. bending (mm) | Test load (daN) | |
| 0401 333 8 | 3.94 | 0.34 | 1200 |
| 0401 333 10 | 4.91 | 0.41 | 2100 |
| 0401 333 12 | 5.93 | 0.53 | 2300 |
| 0401 333 14 | 6.64 | 0.64 | 2800 |
| 0401 333 16 | 7.4 | 0.8 | 4000 |
| 0401 333 18 | 8.27 | 0.77 | 4800 |
| 0401 333 20 | 9.71 | 0.71 | 6000 |
