Welcome to Würth Belux Only for professionals

Cone grease nipple, inch, shape C, angled shape 90° DIN 71412, shape C, A1 stainless steel

DIN 71412 sst 90° shape C hexagon drive inch
NPL-DIN71412-C-H3-A1-WS14-HEX-R1/4IN

Art.-no. 098691 14

EAN 4053479671703

Individual price display after login
Cone grease nipple, inch, shape C, angled shape 90° DIN 71412, shape C, A1 stainless steel

Art.-no. 098691 14

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

C, H3, Hexagonal

Nominal diameter (d1)

1/4 in

Length (l1)

14 mm

Height (h1)

22 mm

Thread length (metric thread) (lg)

6.5 mm

Width across flats (s1)

14 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305

Surface

Plain

Thread type

Tapered external pipe thread, Whitworth

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information