Welcome to Würth Belux Only for professionals

Concrete release agent

Releasing agent for concrete
RLSEAGNT-CONCRETE-25LTR

Art.-no. 0893110230

EAN 4058794445039

Individual price display after login
Concrete release agent

Art.-no. 0893110230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal concrete release agent for almost all absorbent and non-absorbent formwork types.
  • Can be used on heated steel formwork up to +60°C

  • Reduces the occurrence of rust stains

  • Prevents embrittlement and swelling of raw timber formwork

  • Neutral odour, residue-free

  • Biodegradable
Notice
  • Always carry out preliminary tests

  • Do not pour used release agent back into its original container

  • Avoid puddling

  • Do not dilute with water

  • Formwork can be heated to max. +60 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Würth concrete release agent is used on construction sites and in particular in precast concrete component factories. It can be used on almost all absorbent and non-absorbent types of formwork. Steel formwork can be heated up to +60°C. The release agent reduces the formation of rust spots and minimises the embrittlement and swelling of raw timber formwork. This means it can also be applied to base boards in the paving stone industry.

Instructions

Spray Würth concrete release agent thinly and evenly over clean, dry formwork. The spraying pressure must be at least 4 bar. Excess material can be removed with a rubber squeegee or a cloth.

Contents

25 l

Chemical basis

Mineral oil

Density

0.893 g/cm³

Density conditions

at 20°C

Density/conditions

0.893 g/cm³ / at 20°C

Min. temperature conditions

5 °C

Max. temperature conditions

60 °C

Kinematic oil basis viscosity

17 mm²/s

Conditions for viscosity of oil basis

at 20°C

Chloric

No

Smell/fragrance

Characteristic

Shelf life from production

24 Month

Base oil viscosity, kinematic/conditions

17 mm²/s / at 20°C

Product weight (per item)

23.350 kg

Number of pieces per pallet

24 PCS

Weight of content

22.25 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-10LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-6LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 2
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information