Concealed hinge, Nexis Impresso 125
Concealed hinge Nexis 125 Impresso
HNGE-NEXIMP-52/5,5-CRN-(NI)-125DGR
NEXIS IMPRESSO
Art.-no. F014072497
EAN 9003012388709
Register now and access more than 125,000 products
- Opening angle: 125°
- Seamless joints on doors up to 20 mm thick
- Compatible with soft-close systems
Datasheets(X)
![]() | |
Door position | Corner |
Automatic | Yes |
Type of assembly | Impresso |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 20 mm |
Opening angle | 125 Degree |
Suitable for side drill hole diameter | 10 mm |
Min./max. hinge pot distance | 4-6 mm |
Cut depth | 12 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Material | Zamak/Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
