Component for threaded rods
BUILDCOMP-THRROD-GREEN
Art.-no. 09619
EAN 4011231876346
Register now and access more than 125,000 products
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 532 mm |
Depth | 336 mm |
Height | 540 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 8000.000 g |